Suburban Bolt And Supply
3/8-16 X 1-3/4 SOCKET SET SCREW 1/2 DOG POINT
- Zoro #: G503463927
- Mfr #: A0510240148D
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 3/8"-16
- Material: Coarse Alloy
- Finish: Black Oxide
- Drive Type: Socket
- Point Type: 1/2 Dog
$1.75
Must order in multiples of 100
Subtotal: $175.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/4 SOCKET SET SCREW 1/2 DOG POINT A0510240116D
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 SOCKET SET SCREW 1/2 DOG POINT A0510240132D
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/2 SOCKET SET SCREW 1/2 DOG POINT A0510240032D
- SUBURBAN BOLT AND SUPPLY 10-32 X 5/16 SOCKET SET FLAT A0520120020F
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1/4 SOCKET SET SCREW 1/2 DOG POINT A0510160016D
- SUBURBAN BOLT AND SUPPLY M16 X 35 SOC SET DOG PT A4510160035D
- SUBURBAN BOLT AND SUPPLY 8-36 X 1/4 SOCKET SET SCREW A0520100016
- SUBURBAN BOLT AND SUPPLY M6 X 8 SOC SET STST A6510060008
- SUBURBAN BOLT AND SUPPLY 10-24 X 1/2 SOCKET SET SCREW A0510120032
- NEWPORT FASTENERS Nylon Patch Socket Set Screws Cup Point, 5/16-24 x 3/8", Alloy Steel, Black Oxide, 1000PK 432644-1000
- ZORO SELECT Set Screw, M8 x 1.25mm, 10mm L, PK100 M51250.080.0010
- Suburban Bolt And Supply Set Screws