Suburban Bolt And Supply
3/8-16 X 1/4 SOCKET SET HOLOKROME
- Zoro #: G103481987
- Mfr #: A0510240016H
Hover or click to zoom Tap to zoom
Key Features
- Item: Set Screw
- System of Measurement: Inch
- Thread Size: 3/8"-16
- Overall Length: 1/4 in
- Drive Type: Socket
- Package Quantity: 1
$1.07
Must order in multiples of 50
Subtotal: $53.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0510240016H
- Zoro #G103481987
- Country of OriginUnknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 1/4 in |
Details
Item | Set Screw |
System of Measurement | Inch |
Drive Type | Socket |
Package Quantity | 1 |
Reviews of Suburban Bolt And Supply #A0510240016H
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 SOCKET SET SCREW 1/2 DOG POINT A0510240132D
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 1-1/2 SOCKET SET SCREW A0510160132
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3 SOCKET SET SCREW A0510320300
- SUBURBAN BOLT AND SUPPLY M6 X 6 SOC SET CONE A4510060006C
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1 SOC SET NYLON PELLET A0510200100NP
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1-1/2 SOCKET SET ZINC A0510240132Z
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 1-1/4 SQUARE SET DOG PTE A0080400116D
- SUBURBAN BOLT AND SUPPLY 8-36 X 3/16 SOCKET SET SCREW A0520100012
- SUBURBAN BOLT AND SUPPLY 6-32 X 1/8 SOCKET SET SCREW A0510080008
- NEWPORT FASTENERS Socket Set Screw, Flat Point, DIN 913, M10-1.5x12mm, Alloy Steel Metric Class 14.9 - 45H, 5000PK 453781-5000
- ZORO SELECT Socket Set Screw, Cup, 1/4-20x1-1/2, PK100 U07840.025.0150
- Suburban Bolt And Supply Set Screws