Suburban Bolt And Supply
3/8-16 X 2-1/4 SOCKET SET FLAT
- Zoro #: G803482611
- Mfr #: A0510240216F
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 3/8"-16
- Material: Steel
- Finish: Plain
- Drive Type: Socket
- Point Type: Flat
$3.55
Must order in multiples of 20
Subtotal: $71.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 5/8 SOCKET SET FLAT A0510240040F
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 5/16 SOCKET SET FLAT A0510240020F
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 7/8 SOCKET SET FLAT A0510240056F
- SUBURBAN BOLT AND SUPPLY M16 X 20 SOCKET SET SCREW CONE POINT A4510160020C
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1/4 SOCKET SET BRASS TIP A0510240016BT
- SUBURBAN BOLT AND SUPPLY 10-32 X 3/16 SOCSET STAINLESS CONE A2520120012C
- SUBURBAN BOLT AND SUPPLY 4-48 X 3/16 SOCKET SET SCREW A0520060012
- SUBURBAN BOLT AND SUPPLY M6 X 6 SOCKET SET SCREW FLAT POINT A4510060006F
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 3/16 SOCKET SET SCREW A0510160012
- NEWPORT FASTENERS Slotted Socket Set Screws, Cup Point, 6-32 x 1/4", Stainless Steel, 18-8, Slotted Drive , 100PK 668048-100
- HOLO-KROME HOLO-KROME 8 X 3/8 S/SET 100/BOX 32078
- Suburban Bolt And Supply Set Screws