Suburban Bolt And Supply
3/8-16 X 3 SQUARE HEAD SET STAINLESS
- Zoro #: G603494395
- Mfr #: A2080240300
Key Features
- Item: Set Screw
- System of Measurement: Inch
- Thread Size: 3/8"-16
- Material: Stainless Steel
- Drive Type: Square
- Package Quantity: 1
- Head Type: Square
$4.47
Must order in multiples of 20
Subtotal: $89.40
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A2080240300
- Zoro #G603494395
- Country of OriginUnknown
- Category Set Screws
Dimensions
Thread Size | 3/8"-16 |
Overall Length | 3 in |
Details
Item | Set Screw |
System of Measurement | Inch |
Material | Stainless Steel |
Drive Type | Square |
Package Quantity | 1 |
Head Type | Square |
Reviews of Suburban Bolt And Supply #A2080240300
Explore more
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 2-1/2 SQ HD SET 1/2 DOG A0080160232D
- SUBURBAN BOLT AND SUPPLY M5 X 30 SOC SET FLAT A4510050030F
- SUBURBAN BOLT AND SUPPLY M8 X 8 SOCKET SET SCREW FLAT POINT A4510080008F
- SUBURBAN BOLT AND SUPPLY 1/4-20 X 2 SOCKET SET SCREW A0510160200
- SUBURBAN BOLT AND SUPPLY 9/16-18 X 1/2 SOCKET SET SCREW A0520360032
- SUBURBAN BOLT AND SUPPLY 10-32 X 1/4 SOCKET SET SCREW NYLOK A0520120016N
- SUBURBAN BOLT AND SUPPLY 5/8-11 X 7/8 SQ HD SET SCREW DG PT A0080400056D
- SUBURBAN BOLT AND SUPPLY M10 X 40 SOC SET KNURLED UNB BLUE NYLOK A4510100040KUBN
- SUBURBAN BOLT AND SUPPLY M3 X 8 SOCKET SET SCREW A4510030008
- NEWPORT FASTENERS Socket Set Screw, Flat Point, 10-32 x 5/16", Stainless Steel, 18-8, Hex Socket Drive , 100PK 467495-100
- ZORO SELECT Socket Set Screw, Cup, 5/16-18x1, PK100 U07840.031.0100
- Suburban Bolt And Supply Set Screws