Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
3/8-16 X 4-1/2 SQ HD SET SCREW (Discontinued)
Mfr # A0080240432
Zoro # G703495339
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/8"-16
- Drive Type Square
- Material Steel
- Finish Plain