Suburban Bolt And Supply
3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L
- Zoro #: G603463728
- Mfr #: A0450240132
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/8"-24
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.48
Must order in multiples of 100
Subtotal: $48.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 7/8 in L A0450240056
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1 in L A0450240100
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450240116
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3 in L A0440280300
- SUBURBAN BOLT AND SUPPLY 1"-14 Socket Head Cap Screw, Plain Steel, 2 in L A0451000200
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440200024U
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 2 in L A0440120200N
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 9 in L A2440400900
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2 in L A0440200200HN
- HOLO-KROME 1/4"-28 Socket Head Cap Screw, Black Alloy Steel, 2-1/2 in L 77474
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Black Oxide Alloy Steel, 60 mm L, 200 PK 608466-200
- Suburban Bolt And Supply Socket Head Cap Screws