Suburban Bolt And Supply
3/8"-24 Socket Head Cap Screw, Plain Steel, 1-3/4 in L
- Mfr # A0450240148
- Zoro # G303464308
$0.60
/eaSold in multiples of 100 for $60.00
Subtotal: $60.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 3/8"-24
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 3 in L A0450240300
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 5 in L A0450240500
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0450240532
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4440030055
- SUBURBAN BOLT AND SUPPLY #6-40 Socket Head Cap Screw, Plain Steel, 3/4 in L A0500080048
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440200216K
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 110 mm L A6440100110
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 7/8 in L A0470060056
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440320332HN
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 1-3/4 in L, 100 PK 864005-100
- ZORO SELECT M18-2.50 Socket Head Cap Screw, Black Oxide Steel, 160 mm L, 10 PK M07000.180.0160
- Suburban Bolt And Supply Socket Head Cap Screws