Suburban Bolt And Supply
3/8"-24 Socket Head Cap Screw, Plain Steel, 2 in L
- Zoro #: G803464792
- Mfr #: A0480240200
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 3/8"-24
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$1.15
Must order in multiples of 100
Subtotal: $115.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 5/8 in L A0480240040
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0480240048
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0480240132
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L A6470120080
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Zinc Plated Steel, 6 3/4 in L A0441160648Z
- SUBURBAN BOLT AND SUPPLY 1-1/4"-7 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0441160432U
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440070032N
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2440080300
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 160 mm L A6440100160
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0470240116Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 50 mm L A4440080050K
- Suburban Bolt And Supply Socket Head Cap Screws