Suburban Bolt And Supply
3/8"-24 Socket Head Cap Screw, Plain Steel, 5/8 in Length
Mfr # A0500240040
Zoro # G703464403
Sold in multiples of 100 for $32.00
$32.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-24
- Screw Length 5/8 in
- Drive Type Hex
- Material Steel
Explore More Products
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 25 mm Length A4490060025
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in Length A2470160116
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in Length A0440120032K
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm Length A6490060012
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in Length A0470160032
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 50 mm Length A4470060050Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2-3/4 in Length A0440320248K
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in Length A0440320248Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 18 mm Length A4490080018
- MIDWEST FASTENER M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 5 PK 75975
- AMPG M3 Socket Head Cap Screw, Plain Brass, 12 mm Length ZS550M3X12
- Suburban Bolt And Supply Socket Head Cap Screws