Suburban Bolt And Supply
3/8-24 X 1-1/4 SOCKET SET SCREW OVAL POINT
- Mfr # A0520240116V
- Zoro # G303458628
$1.65
/eaSold in multiples of 100 for $165.00
Subtotal: $165.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 3/8"-24
- Material Fine Alloy
- Finish Black Oxide
- Drive Type Torx
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1 SOCKET SET SCREW OVAL POINT A0520240100V
- SUBURBAN BOLT AND SUPPLY 8-36 X 5/16 SOCKET SET ZINC A0520100020Z
- SUBURBAN BOLT AND SUPPLY 10-24 X 5/16 SOCKET SET CONE A0510120020C
- SUBURBAN BOLT AND SUPPLY M8 X 16 SOCKET SET SCREW A4510080016
- SUBURBAN BOLT AND SUPPLY 3/4-16 X 2-1/2 SOCKET SET SCREW A0520480232
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/4 SOC SET FLAT NYLOK A0520160016FN
- SUBURBAN BOLT AND SUPPLY M6 X 10 SOCKET SET SCREW A4510060010
- SUBURBAN BOLT AND SUPPLY M4 X 12 SOCKET SET SCREW A4510040012
- SUBURBAN BOLT AND SUPPLY 6-32 X 1/4 SOCKET SET KNURLED A0510080016K
- ZORO SELECT Socket Set Screw, Cup, M3x0.50mmx8mm, PK100 M51260.030.0008
- KOHLER Set Screw, M6 1052483
- Suburban Bolt And Supply Set Screws