Suburban Bolt And Supply
3/8-24 X 1/2 SOCKET SET SCREW 1/2 DOG POINT
- Zoro #: G103464812
- Mfr #: A0520240032D
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 3/8"-24
- Material: Fine Alloy
- Finish: Black Oxide
- Drive Type: Socket
- Point Type: 1/2 Dog
$0.32
Must order in multiples of 100
Subtotal: $32.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1-1/4 SOCKET SET SCREW 1/2 DOG POINT A0520240116D
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 3/8 SOCKET SET SCREW 1/2 DOG POINT A0520240024D
- SUBURBAN BOLT AND SUPPLY 10-24 X 1/4 SOCKET SET SCREW FULL DOG POINT A0510120016FD
- SUBURBAN BOLT AND SUPPLY 6-32 X 1-1/4 SOCKET SET CONE A0510080116C
- SUBURBAN BOLT AND SUPPLY 8-32 X 3/16 SOCKET SET SCREW CONE POINT A0510100012C
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 1/2 SOCKET SET SCREW FLAT POINT A0520320032F
- SUBURBAN BOLT AND SUPPLY M3 X 6 SOCKET SET SCREW FLAT POINT A4510030006F
- SUBURBAN BOLT AND SUPPLY M5 X 5 SOCKET SET SCREW FLAT POINT A4510050005F
- SUBURBAN BOLT AND SUPPLY 6-40 X 1/8 SOCKET SET SCREW A0520080008
- NEWPORT FASTENERS Socket Set Screws, Full Dog Point, 8-32 x 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK 574939-100
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, 3/8-16 x 1 3/4", Alloy Steel, Black Oxide, Hex Socket , 100PK 476348-100
- Suburban Bolt And Supply Set Screws