Suburban Bolt And Supply
3/8-24 X 3/8 SOC SET ST/ST
- Zoro #: G803488972
- Mfr #: A2520240024
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: 3/8"-24
- Material: Stainless Steel
- Finish: Plain
- Drive Type: Socket
$0.52
Must order in multiples of 100
Subtotal: $52.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1-1/4 SOCKET SET STAINLESS A2520240116
- SUBURBAN BOLT AND SUPPLY M4 X 6 SOC SET A4510040006
- SUBURBAN BOLT AND SUPPLY 4-48 X 5/16 SOCKET SET A0520060020
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/4 SOCKET SET STAINLESS A2520160016
- SUBURBAN BOLT AND SUPPLY 1/2-13 X 3/8 SOCKET SET BRASS TIP A0510320024BT
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3/4 SOCKET SET SCREW BRASS TIP A0510240048BT
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 1/2 SOCKET SET SCREW A0520240032
- SUBURBAN BOLT AND SUPPLY 1/4-28 X 1/2 SOCKET SET SCREW A0520160032
- SUBURBAN BOLT AND SUPPLY 10-24 X 1/2 SOCKET SET SCREW A0510120032
- ZORO SELECT Set Screw, Cup, 50mm L, Steel, PK1200 L07840.060.0050
- NEWPORT FASTENERS Square Head Set Screw, Cup Point, 1/2-13 x 1 1/2", Stainless Steel 18-8, Full Thread , 500PK 890447-500
- Suburban Bolt And Supply Set Screws