Suburban Bolt And Supply
3/8-24 X 3/8 SOCKET SET SCREW FLAT POINT
- Zoro #: G503464672
- Mfr #: A0520240024F
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Point type: Flat
- Overall Length: 3/8"
- Thread Size: 3/8-24
- Material: Fine Alloy
- Finish: Black Oxide
- Item: Set Screw
$0.21
Must order in multiples of 100
Subtotal: $21.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0520240024F Specifications
- Zoro #: G503464672
- Mfr #: A0520240024F
- System of Measurement: Inch
- Point type: Flat
- Overall Length: 3/8"
- Thread Size: 3/8-24
- Material: Fine Alloy
- Finish: Black Oxide
- Item: Set Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0520240024F
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 1 SOCKET SET BRASS A3510240100
- SUBURBAN BOLT AND SUPPLY M24-2.0 X 200 SQ HD SET A4070240200
- SUBURBAN BOLT AND SUPPLY 1/2-20 X 1/2 SOCKET SET UNBRAKO A0520320032U
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/2 SOCKET SET SCREW 1/2 DOG POINT A0510200032D
- SUBURBAN BOLT AND SUPPLY M6 X 18 SOC SET FLAT PT A4510060018F
- SUBURBAN BOLT AND SUPPLY 5/16-18 X 1/2 SOCKET SET SCREW BRASS TIP A0510200032BT
- SUBURBAN BOLT AND SUPPLY M16 X 16 SOC SET STST A6510160016
- SUBURBAN BOLT AND SUPPLY M12 X 12 SOC SET KNURLED UNB BLUE NYLOK A4510120012KUBN
- SUBURBAN BOLT AND SUPPLY 3/8-16 X 3-1/4 SQUARE HD SET STAINLESS A2080240316
- NEWPORT FASTENERS Socket Set Screw, Oval Point, 1/2-20 x 1", Alloy Steel, Black Oxide, Hex Socket , 1000PK 173549-1000
- NEWPORT FASTENERS Socket Set Screw, Knurled Cup Point, M8-1.25x12mm, Alloy Steel, 14.9 - 45H, Hex Socket Drive, 5000PK 862583-5000
- Suburban Bolt And Supply Set Screws