Suburban Bolt And Supply
#4-40 Socket Head Cap Screw, Plain Stainless Steel, 1/8 in L
- Zoro #: G703492468
- Mfr #: A2440060008
Key Features
- Dia./Thread Size: #4-40
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.12
Must order in multiples of 100
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 12 mm L A4440100012LH
- SUBURBAN BOLT AND SUPPLY #2-56 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440040032
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 25 mm L A6490060025
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2490160048
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450120116K
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0450120132H
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Stainless Steel, 3-1/2 in L A2440480332
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Stainless Steel, 3 in L A2450160332
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440070040
- USA INDUSTRIALS #8-32 x 1-3/4 in Hex Flat Socket Head Cap Screw, Passivated 316 Stainless Steel, 25 PK ZSCRW-559
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 5 in L, 25 PK 342174-25
- Suburban Bolt And Supply Socket Head Cap Screws