Suburban Bolt And Supply
#4-40 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L
- Mfr # A2440060048
- Zoro # G703492406
$0.19
/eaSold in multiples of 100 for $19.00
Subtotal: $19.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #4-40
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0470240040Z
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0470080132
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4470060035
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440200032LH
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 80 mm L A4440120080
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 7/8 in L A0490200056
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6440020012
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 20 mm L A4440080020N
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440200048N
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2 in L, 100 PK 515428-100
- NEWPORT FASTENERS #12-24 Socket Head Cap Screw, 18-8 Stainless Steel, 1-1/4 in L, 100 PK 521197-100
- Suburban Bolt And Supply Socket Head Cap Screws