Suburban Bolt And Supply
#4-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L
- Mfr # A0490060116
- Zoro # G203459275
$0.54
/eaMust order in multiples of 100
Subtotal: $54.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #4-40
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Button
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 7/16 in L A0490060028
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490060024H
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490060016H
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 20 mm L A4490100020U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L A4440050006
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2490160116
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6440030010
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 30 mm L A4440080030LHZ
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440160132FT
- NEWPORT FASTENERS #2-56 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L, 100 PK 620445
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0441000532H
- Suburban Bolt And Supply Socket Head Cap Screws