Suburban Bolt And Supply
#4-40 Socket Head Cap Screw, Plain Steel, 1/4 in L
- Zoro #: G703464045
- Mfr #: A0470060016
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #4-40
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.04
Must order in multiples of 300
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1 in L A0470060100
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/16 in L A0470060012
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 200 mm L A4440100200
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0450120048Z
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in L A0440400248Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440320432
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 40 mm L A4490080040N
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440400232D
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450120100
- BLUE DEVIL MADE IN USA #6-32 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/8 in L, 100 PK 0606CS
- BLUE DEVIL MADE IN USA 1/2"-13 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/4 in L, 50 PK 5036CSP
- Suburban Bolt And Supply Socket Head Cap Screws