Suburban Bolt And Supply
#4-40 Socket Head Cap Screw, Plain Steel, 1/4 in L
- Zoro #: G703486504
- Mfr #: A0490060016H
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #4-40
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.37
Must order in multiples of 100
Subtotal: $37.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 7/16 in L A0490060028
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490060024H
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490060116
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 170 mm L A4440100170
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 8 in L A0440400800
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440400148
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440320116
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 16 mm L A4440050016N
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 40 mm L A4440100040KGM
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0440240148K
- NEWPORT FASTENERS 1/4"-28 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 669938-100
- Suburban Bolt And Supply Socket Head Cap Screws