Suburban Bolt And Supply
#4-40 Socket Head Cap Screw, Plain Steel, 3/4 in L
- Zoro #: G403461429
- Mfr #: A0440060048
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #4-40
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.09
Must order in multiples of 100
Subtotal: $9.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440060032
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/16 in L A0440060012
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440060040
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440160032
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440160040
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 45 mm L A4490120045
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 60 mm L A4440100060N
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 7/8 in L A0490080056
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0440120032N
- HOLO-KROME M8 Socket Head Cap Screw, Black Alloy Steel, 35 mm L 76248
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440160048
- Suburban Bolt And Supply Socket Head Cap Screws