Suburban Bolt And Supply
#4-40 Socket Head Cap Screw, Plain Steel, 7/16 in L
- Zoro #: G903464180
- Mfr #: A0470060028
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #4-40
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.07
Must order in multiples of 200
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440160060
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 60 mm L A4440060060K
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440160216
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Zinc Plated Steel, 22 mm L A4440080022Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 1-1/4 in L A0490240116Z
- SUBURBAN BOLT AND SUPPLY M36 Socket Head Cap Screw, Plain Steel, 120 mm L A4440360120
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 80 mm L A6440100080
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Zinc Plated Steel, 8 mm L A4490060008FLZ
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2440100024
- NEWPORT FASTENERS 1-1/4"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 9 in L, 10 PK 586162-10
- NEWPORT FASTENERS 5/16"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 100 PK 817086-100
- Suburban Bolt And Supply Socket Head Cap Screws