Suburban Bolt And Supply
#4-40 Socket Head Cap Screw, Plain Steel, 7/16 in L
- Mfr # A0490060028
- Zoro # G403486088
$0.13
/eaSold in multiples of 100 for $13.00
Subtotal: $13.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #4-40
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Button
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0490060016H
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490060024H
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0490060116
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 45 mm L A4440160045Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 130 mm L A4440120130H
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0470240132H
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0490120048
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 5/8 in L A0500120040N
- SUBURBAN BOLT AND SUPPLY 5/8"-18 Socket Head Cap Screw, Plain Stainless Steel, 2-1/2 in L A2450400232
- NEWPORT FASTENERS 3/8"-16 Socket Head Cap Screw, Zinc Plated Alloy Steel, 2-1/2 in L, 50 PK 732954-50
- NEWPORT FASTENERS #2-64 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 1000 PK 850994-1000
- Suburban Bolt And Supply Socket Head Cap Screws