Suburban Bolt And Supply
#4-40 Socket Head Cap Screw, Zinc Plated Steel, 1/4 in L
- Zoro #: G803486091
- Mfr #: A0490060016Z
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: #4-40
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Button
- Drive Type: Hex Socket
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
$0.20
Must order in multiples of 100
Subtotal: $20.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0490060016Z
- Zoro #G803486091
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | #4-40 |
Length | 1/4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Screw Head Type | Button |
Drive Type | Hex Socket |
Min. Tensile Strength | 120,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Package Quantity | 1 |
Fastener Industry Standards | ASME B18.3 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A0490060016Z
Explore more
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 40 mm L A4440240040H
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 55 mm L A4470080055
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440200216K
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6490050010
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 8 mm L A4490050008
- SUBURBAN BOLT AND SUPPLY M1.6 Socket Head Cap Screw, Plain Alloy Steel, 5 mm L A4441.60005
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 40 mm L A4440100040UB
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 25 mm L A4490060025B
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2490120048TP
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 12 mm L, 100 PK M07151.080.0012
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Zinc Plated Alloy Steel, 6 mm L A4440030006Z
- Suburban Bolt And Supply Socket Head Cap Screws