Suburban Bolt And Supply
#4-40 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L
- Zoro #: G803482680
- Mfr #: A0470060048Z
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #4-40
- Length: 3/4 in
- Basic Material: Steel
- Fastener Finish: Zinc Plated
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
$0.11
Must order in multiples of 100
Subtotal: $11.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0500120148
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4490020010
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/16 in L A0450120012
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 4 in L A0440200400
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440080050
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 1/2 in L A0440200032Z
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2440240216
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440160030
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Yellow Zinc Plated Steel, 1/2 in L A0440080032ZYD
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Steel, 3 mm L A4440020003
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 8 1/2 in L A0440400832
- Suburban Bolt And Supply Socket Head Cap Screws