Suburban Bolt And Supply
#4-40 x 1 1/4 in Phillips Pan Machine Screw, Zinc Plated Steel
- Zoro #: G503484540
- Mfr #: A0320060116PZ
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Machine Screw
- Thread Size: #4-40
- Fastener Length: 1 1/4 in
- Material: Steel
- Finish: Zinc Plated
- Head Type: Pan
- Drive: Phillips
- Package Quantity: 1
$0.50
Must order in multiples of 50
Subtotal: $25.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0320060116PZ Specifications
- Zoro #: G503484540
- Mfr #: A0320060116PZ
- Item: Machine Screw
- Thread Size: #4-40
- Fastener Length: 1 1/4 in
- Material: Steel
- Finish: Zinc Plated
- Head Type: Pan
- Drive: Phillips
- Package Quantity: 1
- Tensile Strength: 60,000 psi
- Dimensional Standards: ASME B18.6.3
- System of Measurement: Inch
- Standards: ASME B18.6.3
- Thread Style: Fully Threaded
- Thread Direction: Right Hand
- Country of Origin (subject to change): Unknown
Description
Reviews of Suburban Bolt And Supply #A0320060116PZ
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #10-24 x 1/2 in Phillips Oval Machine Screw, Plain Steel A0220120032V
- SUBURBAN BOLT AND SUPPLY M6-1.00 x 25 mm Slotted Cheese Machine Screw, Zinc Plated Steel A4300060025CZ
- SUBURBAN BOLT AND SUPPLY 1/2"-13 x 2 1/4 in Slotted Flat Machine Screw, Zinc Plated Steel A0300320216FZ
- SUBURBAN BOLT AND SUPPLY M2.5-0.45 x 20 mm Slotted Pan Machine Screw, Zinc Plated Steel A4302.50020PZ
- SUBURBAN BOLT AND SUPPLY #10-24 x 7/16 in Slotted Oval Machine Screw, Zinc Plated Steel A0300120028VZ
- SUBURBAN BOLT AND SUPPLY #10-32 x 3/8 in Slotted Truss Machine Screw, Plain Stainless Steel A2310120024T
- SUBURBAN BOLT AND SUPPLY #6 x 3/8 in Phillips Pan Machine Screw, Plain Stainless Steel A2100080024PT
- SUBURBAN BOLT AND SUPPLY 5/16"-18 x 7/8 in Slotted Flat Machine Screw, Zinc Plated Steel A0300200056FUZ
- SUBURBAN BOLT AND SUPPLY #4-40 x 3/8 in Phillips Pan Machine Screw, Zinc Plated Steel A0320060024PISZ
- ZORO SELECT M8-1.25 x 16 mm Torx Flat Machine Screw, Plain Steel, 250 PK M816MTF188
- ZORO SELECT #10-32 x 5/16 in Phillips Pan Machine Screw, Zinc Plated Steel, 6000 PK 1105IPP
- Suburban Bolt And Supply Machine Screws