Shop Alternate Products
This Product is Discontinued
Suburban Bolt And Supply
#4-40 x 1 in Slotted Round Machine Screw, Plain Brass (Discontinued)
Mfr # A3300060100R
Zoro # G203489203
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size #4-40
- Fastener Length 1 in
- Head Type Round
- Drive Slotted