Suburban Bolt And Supply
U-Drive Screw, #4 Thread Size, Round, Steel, 1/2 in Lg
Mfr # A0150060032
Zoro # G203505682
Sold in multiples of 100 for $8.00
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size #4
- Head Shape Round
- Material Steel
- System of Measurement Inch
Explore More Products
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 3/8 in Lg A0150080024
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #00 Thread Size, Round, Steel, 1/8 in Lg A0150010008
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #6 Thread Size, Round, Steel, 1/4 in Lg A0150080016
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #14 Thread Size, Round, Steel, 1 in Lg A0150160100
- SUBURBAN BOLT AND SUPPLY U-Drive Screw, #4 Thread Size, Round, Steel, 3/16 in Lg A0150060012
- SUBURBAN BOLT AND SUPPLY Thumb Screw, 1/4"-20 Thread Size, Zinc Plated Steel, 1/2 in Lg A0300160032THZ
- SUBURBAN BOLT AND SUPPLY Thumb Screw, #6-32 Thread Size, Zinc Plated Steel, 5/8 in Lg A0300080040THZ
- ZORO SELECT Thumb Screw, #10-24 Thread Size, Round, Plain Nylon, 13/40 in Head Ht, 3/4 in Lg, 10 PK 091024075T
- ZORO SELECT Thumb Screw, 1/2"-13 Thread Size, Round, Black Oxide Steel, 1 in Head Ht, 3/4 in Lg Z2131
- NEWPORT FASTENERS Thumb Screw, 3/8"-16 Thread Size, Spade, Zinc Plated Steel, 1-1/2 in Lg, 100 PK 219175-100
- ZORO SELECT Thumb Screw, M6-1.00 Thread Size, Rounded Wing, Plain 18-8 Stainless Steel, 13 3/5 mm Head Ht WS6X06016-001P1
- Suburban Bolt And Supply Thumb Screws