Suburban Bolt And Supply
#5-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L
- Zoro #: G903486250
- Mfr #: A0490070116
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #5-40
- Length: 1-1/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Button
- Drive Type: Hex
- Min. Tensile Strength: 120,000 psi
- Standards: ASME B18.3
$0.28
Must order in multiples of 100
Subtotal: $28.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Steel, 10 mm L A4490030010U
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 7/8 in L A0440060056H
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 90 mm L A4470060090
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Zinc Plated Alloy Steel, 30 mm L A4470160030Z
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Alloy Steel, 110 mm L A4440300110
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 7/8 in L A0450160056U
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 16 mm L A4440050016N
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Stainless Steel, 140 mm L A6440240140
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 5-1/2 in L A0440320532N
- ZORO SELECT 3/8"-24 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in L, 25 PK U07040.037.0275
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 5/16 in L, 100 PK 259134-100
- Suburban Bolt And Supply Socket Head Cap Screws