Suburban Bolt And Supply
#5-40 Socket Head Cap Screw, Plain Steel, 1 in L
- Zoro #: G303461864
- Mfr #: A0440070100
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #5-40
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.12
Must order in multiples of 100
Subtotal: $12.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 2 in L A0440070200
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0440070116
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440070132
- SUBURBAN BOLT AND SUPPLY 9/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0450360232
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440120048
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2490160040
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1 in L A0490080100
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440160116N
- SUBURBAN BOLT AND SUPPLY M2 Socket Head Cap Screw, Plain Stainless Steel, 8 mm L A6440020008
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4440060140
- NEWPORT FASTENERS 5/8"-11 Socket Head Cap Screw, Black Oxide Alloy Steel, 3-1/2 in L, 10 PK 612744-10
- Suburban Bolt And Supply Socket Head Cap Screws