Suburban Bolt And Supply
#5-40 Socket Head Cap Screw, Plain Steel, 5/16 in L
- Mfr # A0440070020
- Zoro # G803461609
$0.08
/eaSold in multiples of 200 for $16.00
Subtotal: $16.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #5-40
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 3/16 in L A0440070012
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440070048
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440070024
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 25 mm L A4490100025FL
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/4 in L A0450120048
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Alloy Steel, 60 mm L A4440120060
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6440080016D
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 16 mm L A4440040016N
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 90 mm L A6440120090
- PARKER FASTENERS 1/2"-13 Socket Head Cap Screw, Stainless steel, 5-1/2 in L 50C550KCSS
- AMPG #2-56 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L ZS74402C08
- Suburban Bolt And Supply Socket Head Cap Screws