Suburban Bolt And Supply
#5-40 Socket Head Cap Screw, Plain Steel, 5/8 in L
- Zoro #: G103461774
- Mfr #: A0440070040
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: #5-40
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.10
Must order in multiples of 100
Subtotal: $10.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 5/16 in L A0440070020
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0440070016
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440070048
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 25 mm L A4440050025
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0490100024H
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1-7/8 in L A0440160156
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6440030016
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440140060
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Blue Steel, 10 mm L A4470050010HB
- NEWPORT FASTENERS M2.5-0.45 Socket Head Cap Screw, Black Oxide Alloy Steel, 10 mm L, 2500 PK 432222-2500
- MIDWEST FASTENER 5/16"-18 Socket Head Cap Screw, Black Chrome Plated Steel, 3/4 in L, 6 PK 33932
- Suburban Bolt And Supply Socket Head Cap Screws