Suburban Bolt And Supply
5-40 X 3/16 SOCKET SET SCREW
- Zoro #: G903464746
- Mfr #: A0510070012
Hover or click to zoom Tap to zoom
Key Features
- System of Measurement: Inch
- Thread Size: #5-40
- Material: Coarse Alloy
- Finish: Black Oxide
- Drive Type: Socket
- Point Type: Cup
$0.07
Must order in multiples of 200
Subtotal: $14.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M4 X 16 SOCKET SET SCREW FLAT POINT A4510040016F
- SUBURBAN BOLT AND SUPPLY 3/8-24 X 5/8 SOCKET SET A0520240040
- SUBURBAN BOLT AND SUPPLY 10-32 X 3/16 SOCKET SET BRASS TIP A0520120012BT
- SUBURBAN BOLT AND SUPPLY M10 X 70 SOCKET SET SCREW A4510100070
- SUBURBAN BOLT AND SUPPLY 8-32 X 1-1/8 SOCKET SET A0510100108
- SUBURBAN BOLT AND SUPPLY 3/4-10 X 3/4 SOCKET SET SCREW A0510480048
- SUBURBAN BOLT AND SUPPLY M6 X 8 SOCKET SET SCREW FLAT POINT A4510060008F
- SUBURBAN BOLT AND SUPPLY 6-32 X 3/8 SOCKET SET KNURLED A0510080024K
- SUBURBAN BOLT AND SUPPLY 6-32 X 1/4 SOCKET SET KNURLED A0510080016K
- NEWPORT FASTENERS Socket Set Screw, Cup Point, DIN 916, M10-1.5 x 20mm, Stainless Steel A2-70, Hex Socket , 100PK 661119-100
- NEWPORT FASTENERS Set Screws, Cup Point, 6-40 x 1/8", Alloy Steel, Hex Socket, , 100PK 608268-100
- Suburban Bolt And Supply Set Screws