Suburban Bolt And Supply
#5-44 Socket Head Cap Screw, Plain Steel, 5/8 in L
- Mfr # A0450070040
- Zoro # G703481790
$0.35
/eaSold in multiples of 100 for $35.00
Subtotal: $35.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size #5-44
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #5-44 Socket Head Cap Screw, Plain Steel, 1/4 in L A0450070016
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 6-1/2 in L A0440320632
- SUBURBAN BOLT AND SUPPLY M8-1.00 Socket Head Cap Screw, Plain Alloy Steel, 35 mm L A4450080035
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 20 mm L A4440060020H
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0490120048Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 20 mm L A4470120020H
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440100030
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 7/16 in L A0470060028
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 75 mm L A6440080075
- NEWPORT FASTENERS 7/8"-9 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 25 PK 337308-25
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Plain Steel, 20 mm L, 100 PK M5020CSFL
- Suburban Bolt And Supply Socket Head Cap Screws