Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L
- Zoro #: G203494054
- Mfr #: A2440200148
Key Features
- Dia./Thread Size: 5/16"-18
- Length: 1-3/4 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
$1.19
Must order in multiples of 100
Subtotal: $119.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 4 in L A0450200400
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 50 mm L A4440100050K
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0440320432H
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Plain Steel, 200 mm L A4440300200H
- SUBURBAN BOLT AND SUPPLY M8-1.00 Socket Head Cap Screw, Plain Alloy Steel, 16 mm L A4450080016
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 50 mm L A4470040050
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 110 mm L A6440100110
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in L A0470120024
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 55 mm L A6440100055
- NEWPORT FASTENERS M5-0.80 Socket Head Cap Screw, Zinc Plated Alloy Steel, 20 mm L, 2500 PK 855319-2500
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6490040030
- Suburban Bolt And Supply Socket Head Cap Screws