Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in L
- Zoro #: G703493885
- Mfr #: A2440200100LH
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-18
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Drive Type: Hex
- Min. Tensile Strength: 70,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Fastener Industry Standards: ASME B18.3
$2.05
Must order in multiples of 50
Subtotal: $102.50
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/8 in L A2440200024LH
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440200040LH
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440200048LH
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 50 mm L A4440160050K
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440100216
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/16 in L A0500120012
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440320332HN
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440160116N
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1-1/2 in L A2440320132
- NEWPORT FASTENERS M14-2.00 Socket Head Cap Screw, Plain 316 Stainless Steel, 55 mm L, 150 PK 191943-150
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 3/4 in L, 100 PK 270827-100
- Suburban Bolt And Supply Socket Head Cap Screws