Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L
- Zoro #: G703493083
- Mfr #: A2440200032LHN
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 1/2 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Low
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$5.65
Must order in multiples of 10
Subtotal: $56.50
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A2440200032LHN
- Zoro #G703493083
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 5/16"-18 |
Length | 1/2 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Low |
Drive Type | Hex Socket |
Min. Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Fastener Industry Standards | ASME B18.3 |
Reviews of Suburban Bolt And Supply #A2440200032LHN
Explore more
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470100216
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 2 in L A0450200200
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/16 in L A0440200020
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Alloy Steel, 30 mm L A4440040030LH
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/2 in L A0440200232H
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 4 in L A0440240400LH
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 30 mm L A4440040030UN
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Blue Steel, 100 mm L A4440160100B
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 75 mm L A6440120075
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 5/16 in L, 1800 PK B51050.025.0031
- NEWPORT FASTENERS 5/8"-18 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/4 in L, 50 PK 735799-50
- Suburban Bolt And Supply Socket Head Cap Screws