Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L
- Mfr # A2440200032N
- Zoro # G303493087
$0.98
/eaSold in multiples of 100 for $98.00
Subtotal: $98.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-18
- Length 1/2 in
- Basic Material Stainless Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 4-1/2 in L A0470400432
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Plain Steel, 90 mm L A4440160090K
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Steel, 1/4 in L A0470070016H
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Steel, 16 mm L A4440120016U
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0480240032
- SUBURBAN BOLT AND SUPPLY 3/4"-10 Socket Head Cap Screw, Plain Steel, 6 in L A0440480600U
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 2-3/4 in L A2440400248
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Yellow Zinc Plated Steel, 7/8 in L A0450160056ZYD
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 10 mm L A6440080010
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2 in L, 750 PK 300189-750
- ZORO SELECT M10-1.50 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK M51030.100.0016
- Suburban Bolt And Supply Socket Head Cap Screws