Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L
- Zoro #: G203493965
- Mfr #: A2440200048
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 3/4 in
- Basic Material: Stainless Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 70,000 psi
$0.75
Must order in multiples of 100
Subtotal: $75.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A2440200048
- Zoro #G203493965
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 5/16"-18 |
Length | 3/4 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Stainless Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 70,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Fastener Industry Standards | ASME B18.3 |
Package Quantity | 1 |
Screw Style | Socket Head Cap Screw |
Reviews of Suburban Bolt And Supply #A2440200048
Explore more
- SUBURBAN BOLT AND SUPPLY 1"-8 Socket Head Cap Screw, Plain Steel, 8 1/2 in L A0441000832U
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2490080032
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Alloy Steel, 85 mm L A4440060085
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0440200132H
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0450320132Z
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1/4 in L A0450120016
- SUBURBAN BOLT AND SUPPLY M30 Socket Head Cap Screw, Blue Steel, 100 mm L A4440300100B
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Blue Steel, 75 mm L A4440120075B
- SUBURBAN BOLT AND SUPPLY M16 Socket Head Cap Screw, Blue Steel, 65 mm L A4440160065KBN
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 40 mm L, 100 PK M07470.030.0040
- KIPP M6 Socket Head Cap Screw, Black Oxide Steel, 30 mm L K1160.06X30
- Suburban Bolt And Supply Socket Head Cap Screws