Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L
- Mfr # A2440200048LH
- Zoro # G603493893
$1.95
/eaSold in multiples of 10 for $19.50
Subtotal: $19.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Fastener Finish Plain
- Drive Type Hex
- Min. Tensile Strength 70,000 psi
- Standards ASME B18.3
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440240116LH
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440200040LH
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440160100LH
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 40 mm L A4440060040K
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 14 in L A0440321400
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Zinc Plated Steel, 25 mm L A4490100025Z
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 160 mm L A6440120160
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Stainless Steel, 2 in L A2440060200
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 3/16 in L A0490080012
- NEWPORT FASTENERS #12-24 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/2 in L, 1500 PK 953517-1500
- ZORO SELECT 7/8"-9 Socket Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 5 PK U07000.087.0350
- Suburban Bolt And Supply Socket Head Cap Screws