Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L
- Mfr # A2440200040LH
- Zoro # G603493145
$1.85
/eaSold in multiples of 50 for $92.50
Subtotal: $92.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Stainless Steel
- Fastener Finish Plain
- Drive Type Hex
- Min. Tensile Strength 70,000 psi
- Standards ASME B18.3
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L A2440200032LH
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440200100LH
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440320048LH
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 65 mm L A4440100065H
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Alloy Steel, 160 mm L A4440240160
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Zinc Plated Steel, 3-3/4 in L A0440200348Z
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 25 mm L A4440080025KN
- SUBURBAN BOLT AND SUPPLY #5-40 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2440070100
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 35 mm L A4440200035D
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, Black Oxide Alloy Steel, 2-1/2 in L, 100 PK 329419-100
- FOREVERBOLT 1/4"-20 Socket Head Cap Screw, NL-19(SM) 18-8 Stainless Steel, 3/4 in L, 50 PK FBSCAPS142034P50
- Suburban Bolt And Supply Socket Head Cap Screws