Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 1-1/2 in L
- Mfr # A0490200132
- Zoro # G203461650
$0.44
/eaMust order in multiples of 100
Subtotal: $44.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-18
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Button
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L A0490200100
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in L A0490200048
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0490200216
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 230 mm L A4440050230
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 170 mm L A4470200170
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Zinc Plated Steel, 5 in L A0440240500Z
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1 in L A0490100100
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 4-1/2 in L A2440400432
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L A0440320300HN
- TAMPERPROOF SCREW CO.. M5 x 0.8 x 16mm Tamper-Proof Security Cap Screw - Button Socket Head - 18-8 Stainless Steel - 100 Pk 6.M516BS
- ZORO SELECT M22-2.50 Socket Head Cap Screw, Black Oxide Steel, 180 mm L, 5 PK M07000.220.0180
- Suburban Bolt And Supply Socket Head Cap Screws