Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L
- Mfr # A0440200148
- Zoro # G703459737
$0.30
/eaSold in multiples of 100 for $30.00
Subtotal: $30.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-18
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
- Drive Type Hex
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440200216
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/4 in L A0440200316
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 4 in L A0440200400
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 16 mm L A6470050016
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Steel, 18 mm L A4490060018H
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0440160100LH
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 75 mm L A6440120075
- SUBURBAN BOLT AND SUPPLY #8-36 Socket Head Cap Screw, Plain Steel, 3/8 in L A0450100024
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Yellow Zinc Plated Steel, 22 mm L A4470140022ZYD
- NEWPORT FASTENERS M20-2.50 Socket Head Cap Screw, 18-8 Stainless Steel, 100 mm L, 10 PK 915858-10
- NEWPORT FASTENERS 1-1/8"-7 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-1/8 in L, 25 PK 208008-25
- Suburban Bolt And Supply Socket Head Cap Screws