Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L
- Zoro #: G503483826
- Mfr #: A0440200148K
Hover or click to zoom Tap to zoom
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 1-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.46
Must order in multiples of 50
Subtotal: $23.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Suburban Bolt And Supply #A0440200148K Specifications
- Zoro #: G503483826
- Mfr #: A0440200148K
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 1-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
- Fastener Industry Standards: ASME B18.3
- Package Quantity: 1
- Screw Style: Socket Head Cap Screw
- Country of Origin (subject to change): Unknown
Reviews of Suburban Bolt And Supply #A0440200148K
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 9/16 in L A0500120036
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 3/4 in L A0440160048Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 2 in L A0490320200U
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 55 mm L A4440200055K
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2490160040
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0440240216U
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Blue Steel, 65 mm L A4440100065B
- SUBURBAN BOLT AND SUPPLY M14 Socket Head Cap Screw, Blue Steel, 35 mm L A4440140035BN
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Blue Steel, 60 mm L A4440060060UBN
- NEWPORT FASTENERS 1-1/2"-6 Socket Head Cap Screw, Black Oxide Alloy Steel, 3 in L 721173-1
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Alloy Steel, 240 mm L A4440080240
- Suburban Bolt And Supply Socket Head Cap Screws