Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L
- Zoro #: G503483857
- Mfr #: A0440200148U
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-18
- Length: 1-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
$0.39
Must order in multiples of 100
Subtotal: $39.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0470200248
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6470050012
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Alloy Steel, 65 mm L A4440200065
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0490100132
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 35 mm L A4490100035U
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 5/8 in L A0440120040Z
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Stainless Steel, 1-1/4 in L A2440160116N
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500120032
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Stainless Steel, 1 in L A2450240100
- SUBURBAN BOLT AND SUPPLY 5/16"-24 Socket Head Cap Screw, Plain Steel, 3/8 in L A0500200024H
- ZORO SELECT 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 1-3/4 in L ZPS44038C18
- Suburban Bolt And Supply Socket Head Cap Screws