Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 1-3/4 in L
- Zoro #: G303483606
- Mfr #: A0470200148H
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-18
- Length: 1-3/4 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Flat
- Drive Type: Hex
- Min. Tensile Strength: 130,000 psi
- Standards: ASME B18.3
$1.59
Must order in multiples of 20
Subtotal: $31.80
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6490040012
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4470050014
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Zinc Plated Alloy Steel, 12 mm L A4490050012Z
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 2 in L A0450160200U
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 2-3/4 in L A0440240248
- SUBURBAN BOLT AND SUPPLY #8-32 Socket Head Cap Screw, Plain Stainless Steel, 1/4 in L A2490100016
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 3 in L A0470320300ZYD
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 10 mm L A4470050010
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Stainless Steel, 2-1/4 in L A2450320216
- NEWPORT FASTENERS 1/4"-20 Socket Head Cap Screw, 18-8 Stainless Steel, 1/4 in L, 2500 PK 194828-2500
- NEWPORT FASTENERS M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 20 mm L, 100 PK 938512-100
- Suburban Bolt And Supply Socket Head Cap Screws