Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L
- Mfr # A0440200100K
- Zoro # G103483189
$0.47
/eaSold in multiples of 100 for $47.00
Subtotal: $47.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-18
- Length 1 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Steel, 1-3/4 in L A0470240148
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 60 mm L A4440200060Z
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0440200332U
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Steel, 40 mm L A4440180040
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6470060012
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 1/2 in L A0500240032
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Stainless Steel, 3/4 in L A2440200048
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 3-1/4 in L A2440400316
- SUBURBAN BOLT AND SUPPLY M6 Socket Head Cap Screw, Yellow Zinc Plated Steel, 50 mm L A4440060050ZYD
- NEWPORT FASTENERS 1-3/8"-12 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/8 in L 734425-1
- ZORO SELECT #10-24 Socket Head Cap Screw, Black Oxide Steel, 5/8 in L, 100 PK U07000.019.0062
- Suburban Bolt And Supply Socket Head Cap Screws