Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 1 in L
- Zoro #: G903459605
- Mfr #: A0440200100N
Key Features
- Item: Socket Head Cap Screw
- Dia./Thread Size: 5/16"-18
- Length: 1 in
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Cylindrical
- Drive Type: Hex Socket
- Min. Tensile Strength: 170,000 psi
$0.65
Must order in multiples of 100
Subtotal: $65.00
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Suburban Bolt And Supply
- MFR #A0440200100N
- Zoro #G903459605
- Country of OriginUnknown
- Category Socket Head Cap Screws
Dimensions
Dia./Thread Size | 5/16"-18 |
Length | 1 in |
Details
Item | Socket Head Cap Screw |
Basic Material | Steel |
Fastener Finish | Plain |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Min. Tensile Strength | 170,000 psi |
Standards | ASME B18.3 |
System of Measurement | Inch |
Package Quantity | 1 |
Fastener Industry Standards | ASME B18.3 |
Screw Style | Socket Head Cap Screw |
Thread Style | Fully Threaded |
Reviews of Suburban Bolt And Supply #A0440200100N
Explore more
- SUBURBAN BOLT AND SUPPLY #12-28 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0500140116
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Alloy Steel, 50 mm L A4440180050
- SUBURBAN BOLT AND SUPPLY M24 Socket Head Cap Screw, Plain Steel, 150 mm L A4470240150
- SUBURBAN BOLT AND SUPPLY 1/4"-20 Socket Head Cap Screw, Plain Steel, 3-3/4 in L A0440160348
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Zinc Plated Steel, 2-3/4 in L A0440400248Z
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Alloy Steel, 6 mm L A4440030006
- SUBURBAN BOLT AND SUPPLY 1/2"-20 Socket Head Cap Screw, Plain Steel, 1 in L A0450320100UN
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 14 mm L A4470050014
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 3/8 in L A0440120024UN
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Zinc Plated Steel, 11/32 in L, 10 PK 1TLA5
- MIDWEST FASTENER M10-1.50 Socket Head Cap Screw, Black Oxide Steel, 60 mm L, 10 PK 71427
- Suburban Bolt And Supply Socket Head Cap Screws