Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 1/4 in L
- Zoro #: G403459259
- Mfr #: A0440200016
Hover or click to zoom Tap to zoom
Key Features
- Dia./Thread Size: 5/16"-18
- Basic Material: Steel
- Fastener Finish: Plain
- Screw Head Type: Socket
- Drive Type: Hex
- Min. Tensile Strength: 170,000 psi
- Standards: ASME B18.3
- System of Measurement: Inch
$0.53
Must order in multiples of 100
Subtotal: $53.00
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 5/8 in L A0440200040
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 1-5/8 in L A0440200140
- SUBURBAN BOLT AND SUPPLY 5/16"-18 Socket Head Cap Screw, Plain Steel, 3/4 in L A0440200048
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 30 mm L A4440100030U
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Plain Steel, 3 in L A0470280300
- SUBURBAN BOLT AND SUPPLY 1/4"-28 Socket Head Cap Screw, Plain Steel, 3-1/2 in L A0450160332
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Stainless Steel, 5/8 in L A2440080040
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Stainless Steel, 5 in L A2440400500
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 75 mm L A6440120075
- SUBURBAN BOLT AND SUPPLY M4 Socket Head Cap Screw, Plain Steel, 50 mm L A4440040050H
- NEWPORT FASTENERS M10-1.50 Socket Head Cap Screw, Black Oxide Alloy Steel, 18 mm L, 100 PK 599885-100
- Suburban Bolt And Supply Socket Head Cap Screws