Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L
- Mfr # A0440200216HD
- Zoro # G403484008
$1.29
/eaSold in multiples of 20 for $25.80
Subtotal: $25.80
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-18
- Length 2-1/4 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY #4-40 Socket Head Cap Screw, Plain Steel, 1/8 in L A0440060008
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4440050020
- SUBURBAN BOLT AND SUPPLY M27 Socket Head Cap Screw, Plain Alloy Steel, 90 mm L A4440270090
- SUBURBAN BOLT AND SUPPLY #10-32 Socket Head Cap Screw, Plain Steel, 3/8 in L A0500120024H
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Zinc Plated Steel, 1-1/2 in L A0440120132Z
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0470320132U
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Stainless Steel, 150 mm L A6440200150
- SUBURBAN BOLT AND SUPPLY #6-32 Socket Head Cap Screw, Plain Steel, 1 in L A0490080100
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 35 mm L A6440030035
- NEWPORT FASTENERS 1/2"-20 Socket Head Cap Screw, Zinc Plated Alloy Steel, 3/4 in L, 100 PK 620837-100
- NEWPORT FASTENERS 7/16"-14 Socket Head Cap Screw, Black Oxide Alloy Steel, 1-3/4 in L, 50 PK 464703-50
- Suburban Bolt And Supply Socket Head Cap Screws