Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 2-1/4 in L
- Mfr # A0440200216K
- Zoro # G903483686
$0.71
/eaMust order in multiples of 50
Subtotal: $35.50
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Dia./Thread Size 5/16"-18
- Length 2-1/4 in
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Socket
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Alloy Steel, 20 mm L A4440100020LH
- SUBURBAN BOLT AND SUPPLY M3 Socket Head Cap Screw, Plain Stainless Steel, 12 mm L A6470030012
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Steel, 22 mm L A4440080022H
- SUBURBAN BOLT AND SUPPLY 7/16"-20 Socket Head Cap Screw, Plain Steel, 1-1/4 in L A0450280116H
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Steel, 16 mm L A4440050016LHU
- SUBURBAN BOLT AND SUPPLY M16-2.00 Socket Head Cap Screw, Plain Alloy Steel, 140 mm L A4440160140
- SUBURBAN BOLT AND SUPPLY M18 Socket Head Cap Screw, Plain Steel, 45 mm L A4440180045D
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Stainless Steel, 30 mm L A6440100030
- SUBURBAN BOLT AND SUPPLY M10 Socket Head Cap Screw, Plain Steel, 65 mm L A4440100065KGM
- ZORO SELECT 1/4"-28 Socket Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK 1GA39
- MIDWEST FASTENER 1/2"-13 Socket Head Cap Screw, Plain Steel, 1-1/2 in L, 4 PK 67484
- Suburban Bolt And Supply Socket Head Cap Screws