Suburban Bolt And Supply
5/16"-18 Socket Head Cap Screw, Plain Steel, 2-3/4 in L
- Mfr # A0470200248
- Zoro # G303460430
$0.79
/eaMust order in multiples of 100
Subtotal: $79.00
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Basic Material Steel
- Fastener Finish Plain
- Screw Head Type Flat
- Drive Type Hex
- Min. Tensile Strength 130,000 psi
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- SUBURBAN BOLT AND SUPPLY 1/2"-13 Socket Head Cap Screw, Plain Steel, 4 in L A0470320400
- SUBURBAN BOLT AND SUPPLY #10-24 Socket Head Cap Screw, Plain Steel, 1-1/2 in L A0470120132
- SUBURBAN BOLT AND SUPPLY 3/8"-24 Socket Head Cap Screw, Plain Steel, 3 in L A0480240300
- SUBURBAN BOLT AND SUPPLY 7/16"-14 Socket Head Cap Screw, Zinc Plated Steel, 1 in L A0440280148Z
- SUBURBAN BOLT AND SUPPLY M20 Socket Head Cap Screw, Plain Steel, 180 mm L A4470200180
- SUBURBAN BOLT AND SUPPLY 5/8"-11 Socket Head Cap Screw, Plain Steel, 2-1/4 in L A0470400216
- SUBURBAN BOLT AND SUPPLY 3/8"-16 Socket Head Cap Screw, Plain Stainless Steel, 7/8 in L A2440240056
- SUBURBAN BOLT AND SUPPLY M8 Socket Head Cap Screw, Plain Stainless Steel, 70 mm L A6440080070
- SUBURBAN BOLT AND SUPPLY M5 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L A6440050060
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain Stainless Steel, 1/2 in L 1GY66
- ZORO SELECT M16-2.00 Socket Head Cap Screw, Plain Stainless Steel, 60 mm L, 25 PK M16060CSP
- Suburban Bolt And Supply Socket Head Cap Screws